This item is Discontinued.

This item is Discontinued.
Smart Fortwo 15-08 Blower Motor, 76992 (Discontinued)
Mfr #
76992
Zoro #
G1701914
UPC # 96361769922
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
76992
Zoro #
G1701914
UPC #
96361769922
Country of Origin
Unknown
Dimensions
Motor Diameter
3.000 IN
Wheel Dia.
4.750 in
Wheel Height
2.375 in
Details
Voltage
12
Item
Blower Motors
Material
Plastic
Cage Wheel Included
w/ Wheel
Terminal Type
2 Terminal Connector
Vented
Vented
Connector Quantity
1
Mount Type
OE Mount
Flanged End
Yes
Connector Gender
Female
Rotation
CW
Number of terminals
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.