Zoro Homepage

Spring #8 O-Ring, 24218

  • Mfr # 24218

  • Zoro # G8892708


product price: $1.35
/ea
Sold in multiples of 7 for $9.45

Key Features

Material
Metal
Type
Garter Spring
Color
Silver
Inside Dia.
0.63 IN
Outside Diameter
0.8 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24218
Zoro #
G8892708
UPC #
96361242180
Country of Origin
Unknown

Dimensions

Inside Dia.
0.63 IN
Outside Diameter
0.8 IN

Details

Material
Metal
Type
Garter Spring
Color
Silver

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.