Zoro Homepage

STRAIGHT FEMALE FLARE A/C FTG

  • Mfr # 18408

  • Zoro # G402078857


product price: $11.25
/ea

Key Features

Thread Dia.
3/4"-16
Material
Steel
Type
Flare
Hose I.D. Fraction
13/32 in
Gasket / Seals
Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18408
Zoro #
G402078857
UPC #
96361184084
Country of Origin
Unknown

Dimensions

Thread Dia.
3/4"-16
Fitting Size
8
Hose Size
8

Details

Material
Steel
Type
Flare
Hose I.D. Fraction
13/32 in
Gasket / Seals
Included
Hose Connection Type
Beadlock
Fitting Type
Female Flare
Hose I.d.
0.41 in

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.