Sub Forester 00-98-Impreza 01-98-Impreza Expansion Valve, 39172

  • Mfr # 39172

  • Zoro # G8521260


product price: $30.25
/ea

Key Features

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Outlet Fitting Thread Diameter
No. 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39172
Zoro #
G8521260
UPC #
96361391727
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 12
Suc Out Size
0.72 in
Lqd Out Size
0.650 in
Liquidlet Size
0.4 in
Suc Size
0.660 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Suction Inlet Fitting Thread Diameter
No. 12

Details

Type
Block Type
Material
Aluminum
Liquid Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
Suction Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Liquid Outlet Style
Female Insert O-Ring
Suction Inlet Thread Type
Not Threaded
O-Ring A Quantity
1
Liquid Inlet Style
Captured O-Ring
Suction Inlet Style
Female Insert O-Ring
O-Ring C Quantity
1
Liquid Outlet Type
Insert O-Ring
Refrigerant Type
R134a
Tonnage
1.5
Liquid Inlet Type
O-Ring
Suction Inlet Type
Insert O-Ring
O-Ring B Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Thread Type
Not Threaded
Mounting Hole Quantity
2
Suction Outlet Fitting Gender
Female
Super Heat
3.5
O-Ring D Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.