Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub Forester 02-99-Impreza 01-97-Impreza

  • Mfr # 75340

  • Zoro # G100624738


original price: $98.89
10% off
new price: $88.99
/ea
Free Shipping & Returns

Key Features

Width
13.75 in
Color
Black
Material
Plastic / Metal
Voltage
12
Connector Type
2 wire lead w/ Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75340
Zoro #
G100624738
UPC #
96361753402
Country of Origin
Unknown

Dimensions

Width
13.75 in
Height
14 in

Details

Color
Black
Material
Plastic / Metal
Voltage
12
Connector Type
2 wire lead w/ Connector
Type
Motor Assembly
Connector Gender
Female
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
1
Connector Shape
Oval
Terminal Quantity
2
Shroud Included
Included
Fan Quantity
1
Mount Type
OE mount
Electrical Or Mechanical
Electrical
Terminal Gender
Female
Blade Type
Rigid
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Radiator Fan
Shroud Material
Plastic
Fan 1 Blade Quantity
5

Description

Sub Forester 02-99-Impreza 01-97-Impreza

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.