Sub Forester 09-08-Impreza 09-08-Impreza Expansion Valve, 39353

  • Mfr # 39353

  • Zoro # G8502990


original price: $28.69
9% off
new price: $25.85
/ea

Key Features

Material
Aluminum
Type
Block Type
O-Ring D Quantity
1
Tonnage
1
Suc Out Size
0.72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39353
Zoro #
G8502990
UPC #
96361393530
Country of Origin
Unknown

Dimensions

Suc Out Size
0.72 in
Liquid Inlet Fitting Thread Diameter
No. 6
Liquid Outlet Fitting Thread Diameter
No. 8
Lqd Out Size
0.540 in
Liquidlet Size
0.4 in
Suction Outlet Fitting Thread Diameter
No. 12
Suc Size
0.650 in
Suction Inlet Fitting Thread Diameter
No. 10

Details

Material
Aluminum
Type
Block Type
O-Ring D Quantity
1
Tonnage
1
Refrigerant Type
R134a
Liquid Inlet Fitting Gender
Female
Suction Outlet Type
O-Ring
Liquid Inlet Style
Caputred O-Ring
Liquid Outlet Style
FIO
Liquid Inlet Type
O-Ring
O-Ring A Quantity
1
Suction Outlet Style
Captured O-Ring
Liquid Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Super Heat
9
Suction Outlet Fitting Gender
Female
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Thread Type
Not Threaded
Suction Inlet Thread Type
Not Threaded
O-Ring C Quantity
1
Suction Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Suction Inlet Type
Insert O-Ring

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.