Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sub Forester 98-Impreza 98-Impreza Outba Rad Fan Assy, 76122

  • Mfr # 76122

  • Zoro # G9582880


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Width
16.75 in
Height
20.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76122
Zoro #
G9582880
UPC #
96361761223
Country of Origin
Unknown

Dimensions

Width
16.75 in
Height
20.25 in

Details

Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Electrical Or Mechanical
Electrical
Connector Quantity
1
Fan 1 Blade Quantity
5
Motor Type A
Radiator Fan Assembly
Terminal Quantity
2
Blade Type
Rigid
Connector Shape
Rectangular
Mount Type
OE mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Material
Plastic
Shroud Material
Metal
Fan Quantity
1
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Terminal Gender
Female
Connector Gender
Male
Connector Type
2 wire lead w/ Connector

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.