This item is Discontinued.

Four Seasons Subaru Baja 06-04-Impreza 07-02 Cond Fan Assy, 76055 76055

Subaru Baja 06-04-Impreza 07-02 Cond Fan Assy, 76055 (Discontinued)

  • Mfr # 76055
  • Zoro # G9585577
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
76055
Zoro #
G9585577
UPC #
96361760554
Country of Origin
Unknown

Dimensions

Width
20.5 in
Height
26.5 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Voltage
12
Color
Black
Fan 1 Blade Quantity
7
Connector Quantity
1
Blade Type
Rigid
Connector Shape
Rectangular
Fan Quantity
1
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Connector Gender
Male
Mount Location
Condenser Fan
Shroud Material
Plastic
Terminal Gender
Female
Fan 2 Blade Quantity
7
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Blade Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.