Zoro Homepage

Subaru Forester 01 Filter Drier, 83242

  • Mfr # 83242

  • Zoro # G9584761


original price: $18.29
10% off
new price: $16.45
/ea

Key Features

Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
Outlet Diameter
.402 in
O-Ring B Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83242
Zoro #
G9584761
UPC #
96361832428
Country of Origin
Unknown

Dimensions

Outlet Diameter
.402 in
Overall Depth
5.500 in
Body Diameter
2.375 IN
Body Length
5.500 IN

Details

Type
W/ Pad Mount
Material
Aluminum
Includes
Gasket / Seals
O-Ring B Quantity
1
Inlet Filter Fitting Type
Pad Mount
Outlet Fitting Type
Pad Mount
In Line Filter Material
Desiccant
O-Ring A Quantity
2
Outlet Fraction
3/8 in
Connector Type
Pad Mount
Connector B Type
Pad Mount
Desiccant
Yes
Inlet Fitting Type
Pad Mount
Inlet Fraction
3/8 in
In Line Filter Outlet Fitting Type
Pad Mount

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.