Zoro Homepage

Subaru Forester 02-99-Impreza 01-99

  • Mfr # 75525

  • Zoro # G200559381


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
15.5 in
Voltage
12 V
Material
Plastic / Metal
Type
Motor Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75525
Zoro #
G200559381
UPC #
96361755253
Country of Origin
Unknown

Dimensions

Height
20.5 in
Width
15.5 in

Details

Voltage
12 V
Material
Plastic / Metal
Type
Motor Assembly
Connector Type
2 wire lead w/ Connector
Color
Black
Blade Type
Rigid
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan Quantity
1
Blade Material
Plastic
Connector Shape
T-Shape
Terminal Gender
Female
Electrical Or Mechanical
Electrical
Connector Gender
Male
Mount Type
OE mount
Terminal Quantity
2
Motor Type A
Radiator Fan Assembly
Fan 1 Blade Quantity
6
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Mount Location
Condenser Fan
Shroud Included
Included

Description

Subaru Forester 02-99-Impreza 01-99

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.