Zoro Homepage

Subaru Forester 07-03 Expansion Valve, 39171

  • Mfr # 39171

  • Zoro # G8520341


product price: $28.39
/ea

Key Features

Material
Aluminum
Type
Block Type
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39171
Zoro #
G8520341
UPC #
96361391710
Country of Origin
Unknown

Dimensions

Suction Outlet Fitting Thread Diameter
No. 10
Liquid Inlet Fitting Thread Diameter
No. 6
Suction Inlet Fitting Thread Diameter
No. 10
Lqd Out Size
0.650 in
Suc Out Size
0.72 in
Liquidlet Size
0.4 in
Liquid Outlet Fitting Thread Diameter
No. 8
Suc Size
0.660 in

Details

Material
Aluminum
Type
Block Type
O-Ring A Quantity
1
Suction Outlet Fitting Gender
Female
Mounting Hole Quantity
2
Super Heat
5
Suction Outlet Type
Insert O-Ring
Suction Inlet Fitting Gender
Female
O-Ring B Quantity
1
Liquid Outlet Style
FIO
Tonnage
1
Suction Inlet Thread Type
Not Threaded
Liquid Outlet Type
Insert O-Ring
Liquid Outlet Fitting Gender
Female
Suction Outlet Style
FIO
Suction Inlet Type
Insert O-Ring
Liquid Outlet Thread Type
Not Threaded
Liquid Inlet Fitting Gender
Female
Liquid Inlet Style
Caputred O-Ring
Liquid Inlet Thread Type
Not Threaded
Refrigerant Type
R134a
Liquid Inlet Type
O-Ring
Suction Inlet Style
FIO
Suction Outlet Thread Type
Not Threaded
O-Ring C Quantity
2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.