Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUBARU FORESTER 13-11/IMPREZA 13-12

  • Mfr # 158485

  • Zoro # G302146496


original price: $462.99
9% off
new price: $416.99
/ea
Free Shipping & Returns

Key Features

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKV10R
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
2.52 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
158485
Zoro #
G302146496
UPC #
96361624122
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.3 in

Details

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKV10R
O-Ring B Quantity
1
Distance From Clutch To Mounting Flange
2.52 IN
Refrigerant Type
R134a
Coil Clock Position
1 Wire Lead
Coil Voltage
12 2H
Terminal Type
Pin
O-Ring A Quantity
1
Mounting Type
3 Ear & 1 Tangent
Pulley Belt Type
Serpentine
Oil Filled
Included
Compatible Refrigerant Oil Type
PAG 100

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.