
Subaru Forester 14-09 Rad Fan Assy, 76294
Mfr # 76294
Zoro # G9592470
product price: $108.99
/ea
Free Shipping & Returns
Key Features
Type
Motor Assembly
Width
15 in
Material
Plastic / Metal
Height
16.5 in
Includes
Shroud Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76294
Zoro #
G9592470
UPC #
9636176294
Country of Origin
Unknown
Dimensions
Width
15 in
Height
16.5 in
Details
Type
Motor Assembly
Material
Plastic / Metal
Includes
Shroud Included
Voltage
12
Color
Black
Electrical Or Mechanical
Electrical
Mount Type
OE mount
Connector Quantity
1
Terminal Gender
Male
Blade Type
Rigid
Fan Quantity
1
Fan 1 Blade Quantity
9
Blade Material
Plastic
Mount Location
Radiator Fan
Hub Bolt Hole Quantity
OE Mount
Shroud Material
Plastic
Connector Type
2 wire lead w/ Connector
Connector Shape
Oval
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Terminal Quantity
2
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.