Zoro Homepage

SUBARU FORESTER 15-14

  • Mfr # 86032

  • Zoro # G702158860


original price: $25.45
5% off
new price: $24.15
/ea

Key Features

Overall Height
2.113 IN
Material
Aluminum
Mounting Hole Quantity
2
Gasket / Seals
Not Included
Inlet Dia.
0.541 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86032
Zoro #
G702158860
UPC #
96361860322
Country of Origin
Unknown

Dimensions

Overall Height
2.113 IN
Inlet Dia.
0.541 in
Mnt Flange Width
0.534 in

Details

Material
Aluminum
Mounting Hole Quantity
2
Gasket / Seals
Not Included
Bolt Hole Center To Bolt Hole Center
1.85 IN
Type
Inlet

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.