Zoro Homepage

SUBARU IMPREZA 07-01 SUZ XL-7 03

  • Mfr # 20389

  • Zoro # G202159237


original price: $63.99
5% off
new price: $60.39
/ea

Key Features

Type
Switches
Number of terminals
4
Connector Gender
Female
Connector Shape
Rectangular
Speed
Fixed # 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20389
Zoro #
G202159237
UPC #
96361203891
Country of Origin
Unknown

Details

Type
Switches
Number of terminals
4
Connector Gender
Female
Connector Shape
Rectangular
Speed
Fixed # 3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.