
Subaru Impreza 13-12
Mfr # 58492
Zoro # G300558147
product price: $425.99
/ea
Free Shipping & Returns
Key Features
Includes
Clutch Included
Compressor Type
DKV10Z
Type
York-Diesel Kiki-Zexel-Seltec
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
58492
Zoro #
G300558147
UPC #
96361584921
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
4.31 in
Details
Includes
Clutch Included
Compressor Type
DKV10Z
Type
York-Diesel Kiki-Zexel-Seltec
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Refrigerant Type
R134a
Mounting Type
3 Ear & 1 Tangent
Terminal Type
Pin
O-Ring B Quantity
1
Coil Voltage
12 2H
Pulley Belt Type
Serpentine
O-Ring A Quantity
1
Distance From Clutch To Mounting Flange
1.47 IN
Compatible Refrigerant Oil Type
PAG 100
Description
Subaru Impreza 13-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.