
Subaru Legacy 06-05-Outback 07-05 New Compressor, 98353
Mfr # 98353
Zoro # G5366476
original price: $414.99
9% off
new price: $373.99
/ea
Free Shipping & Returns
Key Features
Compressor Type
SCSA08C
Type
Nippondenso
Includes
Clutch Included
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
98353
Zoro #
G5366476
UPC #
96361983533
Country of Origin
Unknown
Dimensions
Clutch Maximum Diameter
3.31 in
Details
Compressor Type
SCSA08C
Type
Nippondenso
Includes
Clutch Included
Mounting Type
Tangent Mount
Discharge Port Type
O-Ring
Coil Voltage
12 2H
O-Ring A Quantity
1
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Refrigerant Type
R134a
Distance From Clutch To Mounting Flange
2.08 IN
Suction Port Type
O-Ring
Pulley Belt Type
Serpentine
Coil Clock Position
1 Wire Lead
Oil Filled
Included
Terminal Type
Pin
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.