
Subaru Legacy 10-05 Cond Fan Assy, 76030
Mfr # 76030
Zoro # G9587686
product price: $97.85
/ea
Free Shipping & Returns
Key Features
Width
16.5 in
Height
20.25 in
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76030
Zoro #
G9587686
UPC #
96361760301
Country of Origin
Unknown
Dimensions
Width
16.5 in
Height
20.25 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Mount Location
Condenser Fan
Connector Gender
Male
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 2 Blade Quantity
5
Fan Quantity
1
Blade Type
Rigid
Connector Quantity
1
Electrical Or Mechanical
Electrical
Fan 1 Blade Quantity
5
Shroud Material
Plastic
Terminal Gender
Female
Connector Shape
Square
Terminal Quantity
2
Hub Bolt Hole Quantity
OE Mount
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Blade Material
Plastic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.