Zoro Homepage

SUBARU LEGACY 10-05-OUTBACK 10-05

  • Mfr # 76027

  • Zoro # G002158942


product price: $95.49
/ea
Free Shipping & Returns

Key Features

Width
16.5 in
Height
20.25 in
Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76027
Zoro #
G002158942
UPC #
96361760271
Country of Origin
Unknown

Dimensions

Width
16.5 in
Height
20.25 in

Details

Type
Motor Assembly
Material
Plastic / Metal
Voltage
12
Color
Black
Hub Bolt Hole Quantity
OE Mount
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Electrical Or Mechanical
Electrical
Terminal Quantity
2
Motor Type A
Radiator Fan Assembly
Shroud Material
Plastic
Blade Type
Rigid
Connector Gender
Male
Fan 1 Blade Quantity
4
Connector Quantity
1
Shroud Included
Included
Connector Shape
Square
Fan Quantity
1
Mount Location
Radiator Fan
Mount Type
OE mount
Connector Type
2 wire lead w/ Connector
Terminal Gender
Female

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.