Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Subaru Legacy 15-13

  • Mfr # 198399

  • Zoro # G300559915


original price: $576.99
8% off
new price: $527.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
TSE14F
Includes
Clutch Included
Type
Nippondenso
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
198399
Zoro #
G300559915
UPC #
96361069503
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.33 in

Details

Compressor Type
TSE14F
Includes
Clutch Included
Type
Nippondenso
O-Ring B Quantity
1
Coil Clock Position
1 Wire Lead
Compatible Refrigerant Oil Type
PAG 46
Mounting Type
Tangent Mount
O-Ring A Quantity
1
Coil Voltage
12 2H
Oil Filled
Included
Pulley Belt Type
Serpentine
Distance From Clutch To Mounting Flange
1.16 IN
Refrigerant Type
R134a
Terminal Type
Pin
Electronic Control Valve
Yes
ECV Harness Connector
Compressor SE10F, Vehicle SE10M

Description

Subaru Legacy 15-13

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.