
Subaru Legacy 97-95-Legacy Outback 96 Evaporator Core, 54991
Mfr # 54991
Zoro # G5847741
product price: $85.55
/ea
Free Shipping & Returns
Key Features
Height
8.81 IN
Outlet Diameter
No. 8
Width
9.250 IN
Material
Aluminum
Type
Plate & Fin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
54991
Zoro #
G5847741
UPC #
96361549913
Country of Origin
Unknown
Dimensions
Height
8.81 IN
Outlet Diameter
No. 8
Width
9.250 IN
Depth
2.94 IN
Core Height Fraction
8-3/16 in
Core Width Fraction
9-1/4 in
Outlet Fitting Outside Diameter
No. 10
Core Depth Fraction
2-15/16 in
Details
Material
Aluminum
Type
Plate & Fin
O-Ring C Quantity
1
O-Ring B Quantity
1
O-Ring A Quantity
1
Inlet Fitting Type
Block Fitting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.