Zoro Homepage

Subaru Legacy 99-95, 75288

  • Mfr # 75288

  • Zoro # G100559252


product price: $76.39
/ea
Free Shipping & Returns

Key Features

Height
14.5 in
Material
Plastic / Metal
Width
15.75 in
Type
Motor Assembly
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75288
Zoro #
G100559252
UPC #
96361752887
Country of Origin
Unknown

Dimensions

Height
14.5 in
Width
15.75 in

Details

Material
Plastic / Metal
Type
Motor Assembly
Voltage
12
Color
Black
Shroud Included
Included
Connector Type
3 wire lead w/ Connector
Hub Bolt Hole Quantity
OE Mount
Blade Type
Rigid
Connector Shape
Rectangular
Mount Type
OE mount
Shroud Material
Plastic
Connector Gender
Female
Electrical Or Mechanical
Electrical
Terminal Quantity
3
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Fan 1 Blade Quantity
5
Mount Location
Radiator Fan
Connector Quantity
1
Terminal Gender
Female
Fan Quantity
1

Description

Subaru Legacy 99-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.