Zoro Homepage

Subaru Legacy 99-95, 75557

  • Mfr # 75557

  • Zoro # G800559613


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Connector Type
3 wire lead w/ Connector
Material
Plastic / Metal
Type
Motor Assembly
Height
17.75 in
Voltage
12 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75557
Zoro #
G800559613
UPC #
096361755574
Country of Origin
Unknown

Dimensions

Height
17.75 in
Width
12.75 in

Details

Connector Type
3 wire lead w/ Connector
Material
Plastic / Metal
Type
Motor Assembly
Voltage
12 V
Color
Black
Terminal Quantity
3
Shroud Included
Included
Electrical Or Mechanical
Electrical
Connector Gender
Male
Connector Shape
T-Shape
Fan 1 Blade Quantity
6
Connector Quantity
1
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Mount Location
Condenser Fan
Fan Quantity
1
Blade Material
Plastic
Shroud Material
Metal
Blade Type
Rigid
Terminal Gender
Female
Motor Type A
Radiator Fan Assembly
Mount Type
OE mount
Hub Bolt Hole Quantity
OE Mount

Description

Subaru Legacy 99-95

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.