Zoro Homepage

Subaru Xv / Xv Crosstrek 15-14

  • Mfr # 58493

  • Zoro # G600558120


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Compressor Type
DKV10Z
Type
Calsonic/Zexel
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Clutch Included
Included
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58493
Zoro #
G600558120
UPC #
96361069831
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
4.36 IN

Details

Compressor Type
DKV10Z
Type
Calsonic/Zexel
Features
New Compressors meet or exceed OE specifications, New Compressors are validated for the equivalent of 100,000 miles, New Compressors come pre-charged with 3 ounces of PAG oil for R134a or R1234yf applications, New Compressors come with direct fit connectors for ease of installation and to help eliminate splicing, New Compressors come with the R12/R134A/1234yf required o-rings /sealing washers to install the compressor
Clutch Included
Included
O-Ring A Quantity
1
Oil Filled
Included
Mounting Type
3 Ear & 1 Tangent
Distance From Clutch To Mounting Flange
1.48 IN
Pulley Groove Quantity
7
Coil Clock Position
1 Wire Lead
Pulley Belt Type
Serpentine
Terminal Type
Pin
O-Ring B Quantity
1
Compatible Refrigerant Oil Type
PAG 46
Coil Voltage
12 2H
Refrigerant Type
R134a

Description

Subaru Xv / Xv Crosstrek 15-14

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.