Zoro Homepage

Subaru:Diesel Kiki-Zexel-Seltec Dkv14G W

  • Mfr # 68444

  • Zoro # G400559952


original price: $493.99
9% off
new price: $444.99
/ea
Free Shipping & Returns

Key Features

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKV14G
Clutch Maximum Diameter
5.000 in
Refrigerant Type
R134a
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68444
Zoro #
G400559952
UPC #
96361684447
Country of Origin
Unknown

Dimensions

Clutch Maximum Diameter
5.000 in

Details

Type
York-Diesel Kiki-Zexel-Seltec
Includes
Clutch Included
Compressor Type
DKV14G
Refrigerant Type
R134a
O-Ring A Quantity
1
Coil Clock Position
1 Wire Lead
Suction Port Type
Pad Mount
Coil Voltage
12 2H
Oil Filled
Included
Mounting Type
Tangent Mount
Compatible Refrigerant Oil Type
PAG 46
Pulley Belt Type
Serpentine
Terminal Type
Pin
O-Ring B Quantity
1
Discharge Port Type
Pad Mount
Distance From Clutch To Mounting Flange
0.750 IN

Description

Subaru:Diesel Kiki-Zexel-Seltec Dkv14G W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.