
Suction Hose Assembly
Mfr # 66529
Zoro # G000552544
original price: $203.99
5% off
new price: $192.99
/ea
Free Shipping & Returns
Key Features
Includes
Fittings Included
Refrigerant
R134a
Type
Suction & Liquid Line
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66529
Zoro #
G000552544
UPC #
96361118843
Country of Origin
Unknown
Dimensions
Switch Port Size
M10x1.250
Suction End Size
No. 12
Details
Includes
Fittings Included
Refrigerant
R134a
Type
Suction & Liquid Line
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
Switch Port Quantity
1
Liquid Line Style
P-Nut Fitting
Sve Port Low Side
Low Side
System Pressure
High Pressure / Low Pressure
Switch Service Port
w/ Switch Port
End 2 Type
P-Nut Fitting
Bracket
w/o Bracket
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
Liquid Line Gender
Male
Description
Suction Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.