Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUCTION HOSE ASSEMBLY W/O ORIFICE TUBE

  • Mfr # 66289

  • Zoro # G302152176


product price: $56.39
/ea

Key Features

Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Switch Port Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66289
Zoro #
G302152176
UPC #
96361141902
Country of Origin
Unknown

Dimensions

Switch Port Size
3/8" - 24
Suction End Size
No. 12

Details

Type
Suction & Liquid Line
Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
Switch Port Quantity
1
End 2 Type
P-Nut Fitting
Service Port Qty
1
Suction End Type
P-Nut Fitting
End 1 Type
P-Nut Fitting
System Pressure
High Pressure / Low Pressure
Bracket
w/o Bracket
Liquid Line Style
Flange
Switch Service Port
w/ Switch Port
O-Ring A Quantity
2
O-Ring B Quantity
1
Svc Port High Side
High Side

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.