This item is Discontinued.

This item is Discontinued.
Suction Line Hose Assembly - (Discontinued)
Mfr #
55102
Zoro #
G905530487
UPC # 96361551022
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
55102
Zoro #
G905530487
UPC #
96361551022
Country of Origin
China
Dimensions
Depth
9.1 in
Width
3.7 in
Length
3.1 in
Details
Color
Green
Description
Suction line hose assembly all hoses are constructed with double wall barrier hose compatible with r134a or r12 application specific design contains gaskets, o-rings, or seals to properly replace the product crimp fitting connection application summary: chevy lumina (01-98)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.