
Suction Line Hose Assembly, 66183
Mfr # 66183
Zoro # G800552508
original price: $36.25
9% off
new price: $32.85
/eaKey Features
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
Suction End Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66183
Zoro #
G800552508
UPC #
96361116290
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Bracket
w/o Bracket
Suction End Type
Flange
Component Type
Suction Line
Switch Service Port
w/o Switch Port
O-Ring A Quantity
1
Service Port Qty
1
System Pressure
Low Pressure
End 1 Type
P-Nut Fitting
Sve Port Low Side
Low Side
O-Ring B Quantity
1
Description
Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.