Zoro Homepage

Suction Line Hose Assembly, 66185

  • Mfr # 66185

  • Zoro # G500552518


original price: $34.45
9% off
new price: $31.29
/ea

Key Features

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
End 2 Type
Male O-Ring
Switch Service Port
w/o Switch Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66185
Zoro #
G500552518
UPC #
96361101746
Country of Origin
Unknown

Details

Includes
Fittings Included
Refrigerant
R134a
Material
Aluminum / Rubber
End 2 Type
Male O-Ring
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
Bracket
w/o Bracket
Suction End Type
Male O-Ring
O-Ring B Quantity
1
Component Type
Suction Line
O-Ring A Quantity
1

Description

Suction Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.