
Suction Line Hose Assembly, 66186
Mfr # 66186
Zoro # G600552470
original price: $15.29
5% off
new price: $14.45
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
O-Ring B Quantity
1
Suction End Type
Flange
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66186
Zoro #
G600552470
UPC #
96361101715
Country of Origin
Unknown
Details
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
O-Ring B Quantity
1
Suction End Type
Flange
O-Ring A Quantity
1
End 2 Type
Flange
Switch Service Port
w/ Switch Port
End 1 Type
Flange
System Pressure
Low Pressure
Component Type
Suction Line
Bracket
w/o Bracket
Description
Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.