
Suction Line Hose Assembly, 66234
Mfr # 66234
Zoro # G200552726
original price: $34.75
7% off
new price: $31.99
/eaKey Features
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Suction End Type
P-Nut Fitting
Component Type
Suction Line
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66234
Zoro #
G200552726
UPC #
96361142022
Country of Origin
Unknown
Dimensions
Service Port Size
13 mm
Details
Refrigerant
R134a
Includes
Fittings Included
Material
Aluminum / Rubber
Suction End Type
P-Nut Fitting
Component Type
Suction Line
Service Port Qty
1
End 2 Type
P-Nut Fitting
O-Ring A Quantity
1
O-Ring B Quantity
1
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
Sve Port Low Side
Low Side
Description
Suction Line Hose Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.