Zoro Homepage

Suction Line Hose Assembly, 66286

  • Mfr # 66286

  • Zoro # G000552681


original price: $65.69
9% off
new price: $59.15
/ea

Key Features

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
P-Nut Fitting
Service Port Qty
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66286
Zoro #
G000552681
UPC #
96361141896
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Includes
Fittings Included
Material
Aluminum / Rubber
Refrigerant
R134a
End 2 Type
P-Nut Fitting
Service Port Qty
1
End 1 Type
Flange
O-Ring A Quantity
2
Bracket
w/o Bracket
System Pressure
Low Pressure
Sve Port Low Side
Low Side
Suction End Type
Male Springlock
Switch Service Port
w/o Switch Port
Component Type
Suction Line

Description

Suction Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.