Zoro Homepage

SUCTION LINE HOSE ASSEMBLY

  • Mfr # 66301

  • Zoro # G602152142


original price: $57.15
9% off
new price: $51.45
/ea

Key Features

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66301
Zoro #
G602152142
UPC #
96361116344
Country of Origin
Unknown

Details

Refrigerant
R134a
Material
Aluminum / Rubber
Includes
Fittings Included
Suction End Type
P-Nut Fitting
O-Ring A Quantity
1
Switch Service Port
w/o Switch Port
Component Type
Suction Line
End 2 Type
P-Nut Fitting
Bracket
w/o Bracket
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.