
SUCTION LINE HOSE ASSEMBLY
Mfr # 66358
Zoro # G102151997
original price: $49.89
7% off
new price: $45.99
/eaKey Features
Includes
Fittings Included
Refrigerant
R134a, R1234yf
Material
Aluminum / Rubber
End 2 Type
P-Nut Fitting
System Pressure
Low Pressure
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66358
Zoro #
G102151997
UPC #
96361116580
Country of Origin
Unknown
Details
Includes
Fittings Included
Refrigerant
R134a, R1234yf
Material
Aluminum / Rubber
End 2 Type
P-Nut Fitting
System Pressure
Low Pressure
Bracket
w/o Bracket
O-Ring A Quantity
2
Component Type
Suction Line
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting
Suction End Type
P-Nut Fitting
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.