
SUCTION LINE HOSE ASSEMBLY
Mfr # 66378
Zoro # G002151943
original price: $42.99
10% off
new price: $38.69
/eaKey Features
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R1234yf
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
66378
Zoro #
G002151943
UPC #
96361143487
Country of Origin
Unknown
Dimensions
Service Port Size
14 MM
Details
Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R1234yf
Suction End Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
Bracket
w/o Bracket
Service Port Type
R1234yf Quick Disconnect
Sve Port Low Side
Low Side
Service Port Qty
1
End 2 Type
P-Nut Fitting
Component Type
Suction Line
O-Ring A Quantity
2
End 1 Type
P-Nut Fitting
System Pressure
Low Pressure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.