Zoro Homepage

Suction Line Hose Assembly, 66395

  • Mfr # 66395

  • Zoro # G600552401


original price: $34.15
6% off
new price: $31.89
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66395
Zoro #
G600552401
UPC #
96361143340
Country of Origin
Unknown

Dimensions

Service Port Size
13 mm

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
Switch Service Port
w/o Switch Port
Sve Port Low Side
Low Side
O-Ring A Quantity
1
Component Type
Suction Line
Service Port Qty
1
Suction End Type
P-Nut Fitting
End 2 Type
P-Nut Fitting
O-Ring B Quantity
1
System Pressure
Low Pressure
Bracket
w/o Bracket
End 1 Type
Flange

Description

Suction Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.