Zoro Homepage

Suction Line Hose Assembly, 66531

  • Mfr # 66531

  • Zoro # G000552483


original price: $37.95
7% off
new price: $34.99
/ea

Key Features

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
System Pressure
Low Pressure
Component Type
Suction Line
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66531
Zoro #
G000552483
UPC #
96361124851
Country of Origin
Unknown

Details

Material
Aluminum / Rubber
Includes
Fittings Included
Refrigerant
R134a
System Pressure
Low Pressure
Component Type
Suction Line
Suction End Type
P-Nut Fitting
Bracket
w/ Bracket
O-Ring A Quantity
2
End 2 Type
P-Nut Fitting
Switch Service Port
w/o Switch Port
End 1 Type
P-Nut Fitting

Description

Suction Line Hose Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.