This item is Discontinued.

This item is Discontinued.
Suction & Liquid Line Hose Assembly w/ Serviceable Orifice Tube - (Discontinued)
Mfr #
56629
Zoro #
G405530512
UPC # 96361566293
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
56629
Zoro #
G405530512
UPC #
96361566293
Country of Origin
China
Dimensions
Length
3-1/2 in
Width
7.9 in
Depth
13 in
Details
Color
Black
Description
Suction & liquid line hose assembly w/ serviceable orifice tube all hoses are constructed with double wall barrier hose compatible with r134a or r12 application specific design contains gaskets, o-rings, or seals to properly replace the product crimp fitting connection application summary: cadillac deville (05-00)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.