Zoro Homepage

SUCTION & LIQUID LINE HOSE ASSEMBLY W/O

  • Mfr # 55900

  • Zoro # G702152189


original price: $66.15
6% off
new price: $61.99
/ea

Key Features

Refrigerant
R134a
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Includes
Fittings Included
O-Ring F Quantity
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55900
Zoro #
G702152189
UPC #
96361101838
Country of Origin
Unknown

Dimensions

Suction End Size
No. 10

Details

Refrigerant
R134a
Material
Aluminum / Rubber
Type
Suction & Liquid Line
Includes
Fittings Included
O-Ring F Quantity
1
End 1 Type
P-Nut Fitting
O-Ring E Quantity
3
Liquid Line Style
P-Nut Fitting
Service Port Type
R134a Quick Disconnect
Service Port Qty
1
Svc Port High Side
High Side
O-Ring B Quantity
1
Bracket
w/o Bracket
Liquid Line Gender
Male
O-Ring A Quantity
1
End 2 Type
Male P-Nut Fitting
Suction End Type
Male Springlock
System Pressure
High Pressure / Low Pressure
Switch Service Port
w/ Switch Port
O-Ring D Quantity
1
O-Ring C Quantity
3

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.