Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Suction & Liquid Line Hose Assembly W/O

  • Mfr # 66090

  • Zoro # G200552436


product price: $85.55
/ea
Free Shipping & Returns

Key Features

Includes
Fittings Included
Type
Suction & Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66090
Zoro #
G200552436
UPC #
96361094185
Country of Origin
Unknown

Dimensions

Suction End Size
No. 10

Details

Includes
Fittings Included
Type
Suction & Liquid Line
Refrigerant
R134a
Material
Aluminum / Rubber
End 1 Type
P-Nut Fitting
End 2 Type
P-Nut Fitting
Sve Port Low Side
Low Side
Suction End Type
Male Springlock
Bracket
w/o Bracket
O-Ring A Quantity
1
O-Ring C Quantity
1
O-Ring D Quantity
1
O-Ring B Quantity
1
Service Port Type
QDC
System Pressure
High Pressure / Low Pressure
Service Port Qty
1
Switch Service Port
w/ Switch Port

Description

Suction & Liquid Line Hose Assembly W/O

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.