Zoro Homepage

SUPER DUTY ELECTRIC FAN 12 MP PULLER

  • Mfr # 37138

  • Zoro # G602159134


original price: $124.99
9% off
new price: $112.99
/ea
Free Shipping & Returns

Key Features

Type
12" Puller
Material
Plastic
Width
2.5 in
Depth
2.56 in
Voltage
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37138
Zoro #
G602159134
UPC #
096361089921
Country of Origin
Unknown

Dimensions

Width
2.5 in
Depth
2.56 in
Dia.
12 in

Details

Type
12" Puller
Material
Plastic
Voltage
12
Fan Quantity
1
Terminal Gender
Male
AMP Draw High
12.1
CFM Free Air High
1325
Terminal Quantity
2
Connector Type
Blade
Mounting Hardware
Included
CFM Rad Mnt High
1130

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.