
SUPER DUTY ELECTRIC FAN 14 MP PULLER
Mfr # 37140
Zoro # G602159042
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Type
14" Puller
Width
2.5 in
Depth
2.56 in
Voltage
12
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37140
Zoro #
G602159042
UPC #
096361089945
Country of Origin
Unknown
Dimensions
Width
2.5 in
Depth
2.56 in
Dia.
14 in
Details
Type
14" Puller
Voltage
12
Material
Plastic
CFM Free Air High
1570
CFM Rad Mnt High
1300
Terminal Quantity
2
Fan Quantity
1
Terminal Gender
Male
Connector Type
Blade
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.