
Super Duty Electric Fan 14 Mp Pusher, 37141
Mfr # 37141
Zoro # G9559038
product price: $146.99
/ea
Free Shipping & Returns
Key Features
Width
2.5 in
Material
Plastic
Type
14" Pusher
Depth
2.56 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37141
Zoro #
G9559038
UPC #
96361089952
Country of Origin
Unknown
Dimensions
Width
2.5 in
Depth
2.56 in
Dia.
14 in
Details
Material
Plastic
Type
14" Pusher
Color
Black
Voltage
12
Terminal Quantity
2
CFM Rad Mnt High
1260
Terminal Gender
Male
CFM Free Air High
1500
Connector Type
Blade
Fan Quantity
1
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.