
SUPER DUTY ELECTRIC FAN 9 MP PUSHER
Mfr # 37137
Zoro # G902159223
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Type
9" Pusher
Width
2 in
Voltage
12
Depth
2 in
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
37137
Zoro #
G902159223
UPC #
096361089914
Country of Origin
Unknown
Dimensions
Width
2 in
Depth
2 in
Dia.
9.000 in
Details
Type
9" Pusher
Voltage
12
Material
Plastic
Terminal Gender
Male
Terminal Quantity
2
CFM Rad Mnt High
500
Fan Quantity
1
CFM Free Air High
560 cfm
Connector Type
Blade
Mounting Hardware
Included
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.