Zoro Homepage

SUZ AERIO 02-GR VITARA 04-01-XL-7 02

  • Mfr # 83151

  • Zoro # G302158857


original price: $14.49
10% off
new price: $12.99
/ea

Key Features

Type
Desiccant Bag Kit
Color
White
Length
9.625 IN
Material
Cloth
Desiccant Length
9.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
83151
Zoro #
G302158857
UPC #
96361831513
Country of Origin
Unknown

Dimensions

Length
9.625 IN
Desiccant Length
9.625 in

Details

Type
Desiccant Bag Kit
Color
White
Material
Cloth
Universal Or Specific Fit
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.