Suz Gr Vitara 13-05-Kizashi 13-10-Sx4 13 Desiccant Bag, 83248

  • Mfr # 83248

  • Zoro # G3552023


product price:  $19.79
/ea

Key Features

Color
White
Type
Desiccant Bag Kit
Width
1 in
Material
Cloth
Length
8.500 IN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83248
Zoro #
G3552023
UPC #
96361832480
Country of Origin
Unknown

Dimensions

Width
1 in
Length
8.500 IN
Thickness
1in
Desiccant Length
8.500 in

Details

Color
White
Type
Desiccant Bag Kit
Material
Cloth
Universal Or Specific Fit
Direct

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.