Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

SUZUKI FORENZA 08-04-RENO 08-05

  • Mfr # 75877

  • Zoro # G102145545


original price: $82.99
8% off
new price: $75.59
/ea
Free Shipping & Returns

Key Features

Voltage
12
Material
Plastic
Mount Type
OE Mount
Flanged End
Yes
Terminal Type
2 Terminal Connector
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
75877
Zoro #
G102145545
UPC #
802000000000
Country of Origin
Unknown

Dimensions

Shaft Diameter
0.31 IN
Wheel Height
3.000 in
Motor Diameter
3.125 IN
Motor Length
4.31 IN
Wheel Dia.
5.500 in
Shaft Length
2.750 IN

Details

Item
Blower Motors
Voltage
12
Material
Plastic
Mount Type
OE Mount
Flanged End
Yes
Terminal Type
2 Terminal Connector
Rotation
CCW
Cage Wheel Included
w/ Wheel
Vented
Vented
Connector Gender
Female
Number of terminals
2
Connector Quantity
1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.