
Suzuki Gr Vitara 08-06 Rad-Cond Fan, 76231
Mfr # 76231
Zoro # G9581429
original price: $250.99
6% off
new price: $233.99
/ea
Free Shipping & Returns
Key Features
Width
28.25 in
Material
Plastic / Metal
Type
Motor Assembly
Height
20.75 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76231
Zoro #
G9581429
UPC #
96361762312
Country of Origin
Unknown
Dimensions
Width
28.25 in
Height
20.75 in
Details
Material
Plastic / Metal
Type
Motor Assembly
Color
Black
Voltage
12
Terminal Gender
Male
Hub Bolt Hole Quantity
OE Mount
Connector Quantity
2
Electrical Or Mechanical
Electrical
Blade Type
Rigid
Fan Quantity
2
Connector Type
2 wire lead w/ Connector
Mount Type
OE mount
Shroud Included
Included
Shroud Material
Plastic
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Connector Shape
Oval
Terminal Quantity
2
Connector Gender
Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.