
Suzuki Grand Vitara 02-99-Vitara 02-99 Cond Fan Assy, 75434
Mfr # 75434
Zoro # G9593931
product price:Â $157.99
/ea
Free Shipping & Returns
Key Features
Width
16.25 in
Includes
Shroud Included
Type
Motor Assembly
Height
15.75 in
Material
Plastic / Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
75434
Zoro #
G9593931
UPC #
96361754348
Country of Origin
Unknown
Dimensions
Width
16.25 in
Height
15.75 in
Details
Includes
Shroud Included
Type
Motor Assembly
Material
Plastic / Metal
Color
Black
Voltage
12
Connector Type
2 wire lead w/ Connector
Blade Material
Plastic
Connector Gender
Female
Fan Clutch Mounted
Fan clutch not mounted within the assembly.
Blade Type
Rigid
Terminal Quantity
2
Shroud Material
Plastic
Mount Type
OE mount
Mount Location
Condenser Fan
Connector Shape
Rectangular
Fan Quantity
1
Fan 1 Blade Quantity
11
Hub Bolt Hole Quantity
OE Mount
Electrical Or Mechanical
Electrical
Connector Quantity
1
Terminal Gender
Male
Motor Type A
Condenser Fan
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.